Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

ATD 7-Piece SAE Flare Nut Wrench Set

  • Mfr # 99700

  • Zoro # G012416421


product price: $65.95
/ea

Key Features

Overall Length
7.4 in
Includes
Set Includes: PLT-99701 - 1/4" x 5/16"; PLT-99702 - 3/8" x 7/16"; PLT-99703 - 1/2" x 9/16"; PLT-99704 - 5/8" x 11/16"; PLT-99705 - 5/8" x 3/4"; PLT-99706 - 3/4" x 7/8"; PLT-99707 - 15/16" x 1"
Depth
11.2 in
Width
2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
99700
Zoro #
G012416421
UPC #
663126997007
Country of Origin
China

Dimensions

Overall Length
7.4 in
Depth
11.2 in
Width
2 in

Details

Includes
Set Includes: PLT-99701 - 1/4" x 5/16"; PLT-99702 - 3/8" x 7/16"; PLT-99703 - 1/2" x 9/16"; PLT-99704 - 5/8" x 11/16"; PLT-99705 - 5/8" x 3/4"; PLT-99706 - 3/4" x 7/8"; PLT-99707 - 15/16" x 1"

Description

7-Piece SAE Flare Nut Wrench Set

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.