Zoro Homepage

ATD 700 Lumen LED Rechargeable Tube Light

  • Mfr # 80390A

  • Zoro # G812680923


product price: $94.55
/ea
Free Shipping & Returns

Key Features

Width
2.05 in
Length
16.38 in
Depth
3.54 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
80390A
Zoro #
G812680923
UPC #
663126245986
Country of Origin
China

Dimensions

Width
2.05 in
Length
16.38 in
Depth
3.54 in

Description

700 Lumen LED Rechargeable Tube Light

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.