Zoro Homepage

ATD 8 Amp 4-1/2-inch Trigger Grip Angle Grinder

  • Mfr # 10504

  • Zoro # G612426790


product price: $101.99
/ea
Free Shipping & Returns

Key Features

Tool Length
40.5 in
Width
13.5 in
Depth
12 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10504
Zoro #
G612426790
UPC #
663126105044
Country of Origin
China

Dimensions

Tool Length
40.5 in
Width
13.5 in
Depth
12 in

Description

8 Amp 4-1/2-Inch Trigger Grip Angle Grinder

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.