Zoro Homepage

ATD 8-Inch Crimped Wire Wheel

  • Mfr # 8361

  • Zoro # G312426922


product price: $68.19
/ea

Key Features

Brush Length
11.75 in
Brush Width
8.75 in
Depth
1.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8361
Zoro #
G312426922
UPC #
663126083618
Country of Origin
China

Dimensions

Brush Length
11.75 in
Brush Width
8.75 in
Depth
1.5 in

Description

8-Inch Crimped Wire Wheel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.