Zoro Homepage

ATD 8-Piece 1/4-inch Double Cut Carbide Burr Set

  • Mfr # 8160

  • Zoro # G612537694


product price: $127.99
/ea
Free Shipping & Returns

Key Features

Shank Size (In.)
4.41 in
Includes
Depth
1.18 in
Length
5.71 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8160
Zoro #
G612537694
UPC #
663126081607
Country of Origin
China

Dimensions

Shank Size (In.)
4.41 in
Depth
1.18 in
Length
5.71 in

Details

Includes

Description

8-Piece 1/4-Inch Double Cut Carbide Burr Set

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.