Zoro Homepage

ATD 8-Piece Dual Heat Soldering Gun Kit

  • Mfr # 3740

  • Zoro # G312513790


product price: $78.55
/ea
Free Shipping & Returns

Key Features

Includes
Comes in a blow molded case and Dual Heat Soldering Gun producing 230 or 150W; (2) General Purpose Soldering Tips; (1) Cutting Tip; (1) Soldering Aid Tool; (1) Flux Brush; 15 gm of lead-free solder; cUL Listed
Length
12.75 in
Depth
10.5 in
Width
3.25 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3740
Zoro #
G312513790
UPC #
663126037406
Country of Origin
Taiwan, Province of China

Dimensions

Length
12.75 in
Depth
10.5 in
Width
3.25 in

Details

Includes
Comes in a blow molded case and Dual Heat Soldering Gun producing 230 or 150W; (2) General Purpose Soldering Tips; (1) Cutting Tip; (1) Soldering Aid Tool; (1) Flux Brush; 15 gm of lead-free solder; cUL Listed

Description

8-Piece Dual Heat Soldering Gun Kit

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.