Zoro Homepage

ATD 8-Piece Large Size SAE/Metric Hex Bit Socket Set

  • Mfr # 13788

  • Zoro # G312417449


product price: $46.99
/ea

Key Features

SAE or Metric
SAE
Includes
(8) Large Size Hex Bit Sockets: ATD-201 - 9/16" 1/2" Drive; ATD-202 - 5/8" 1/2" Drive; ATD-203 - 11/16" 1/2" Drive; ATD-204 - 3/4" 1/2" Drive; ATD-214 - 14mm 1/2" Drive; ATD-215 - 15mm 1/2" Drive; ATD-216 - 17mm 1/2" Drive; ATD-217 - 19mm 1/2" Drive
Height
1.45 in
Width
4.92 in
Length
9.96 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
13788
Zoro #
G312417449
UPC #
663126137885
Country of Origin
Taiwan, Province of China

Dimensions

Height
1.45 in
Width
4.92 in
Length
9.96 in

Details

Item
Bit Socket Set
SAE or Metric
SAE
Includes
(8) Large Size Hex Bit Sockets: ATD-201 - 9/16" 1/2" Drive; ATD-202 - 5/8" 1/2" Drive; ATD-203 - 11/16" 1/2" Drive; ATD-204 - 3/4" 1/2" Drive; ATD-214 - 14mm 1/2" Drive; ATD-215 - 15mm 1/2" Drive; ATD-216 - 17mm 1/2" Drive; ATD-217 - 19mm 1/2" Drive

Description

8-Piece Large Size SAE/Metric Hex Bit Socket Set

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.