Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

ATD 8-Piece SAE 3/8-Inch Drive Flare Nut Crowfoot Wrench Set

  • Mfr # 99310

  • Zoro # G112416383


product price: $49.76
/ea

Key Features

SAE or Metric
SAE
Includes
Set Includes: PLT-99311 - 3/8"; PLT-99312 - 7/16"; PLT-99313 - 1/2"; PLT-99314 - 9/16"; PLT-99315 - 5/8"; PLT-99316 - 11/16"; PLT-99317 - 3/4"; PLT-99318 - 7/8"; Custom blow-molded tray
Overall Length
9.2 in
Overall Width
0.75 in
Depth
6 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
99310
Zoro #
G112416383
UPC #
663126993108
Country of Origin
China

Dimensions

Overall Length
9.2 in
Overall Width
0.75 in
Depth
6 in

Details

Item
Crowfoot Wrench Set
SAE or Metric
SAE
Includes
Set Includes: PLT-99311 - 3/8"; PLT-99312 - 7/16"; PLT-99313 - 1/2"; PLT-99314 - 9/16"; PLT-99315 - 5/8"; PLT-99316 - 11/16"; PLT-99317 - 3/4"; PLT-99318 - 7/8"; Custom blow-molded tray

Description

8-Piece SAE 3/8-Inch Drive Flare Nut Crowfoot Wrench Set

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.