Zoro Homepage

ATD 8-Quart Plastic Measure

  • Mfr # 5338

  • Zoro # G312538687


product price: $30.05
/ea

Key Features

Width
9.29 in
Depth
12.40 in
Length
11.42 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5338
Zoro #
G312538687
UPC #
663126053383
Country of Origin
India

Dimensions

Width
9.29 in
Depth
12.40 in
Length
11.42 in

Description

8-Quart Plastic Measure

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.