Zoro Homepage

ATD 800 Lumen Rechargeable Work Light with Top Light

  • Mfr # 80395A

  • Zoro # G512680926


original price: $141.99
4% off
new price: $135.99
/ea
Free Shipping & Returns

Key Features

Depth
1.96 in
Width
7.64 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
80395A
Zoro #
G512680926
UPC #
663126803957
Country of Origin
China

Dimensions

Depth
1.96 in
Width
7.64 in
Length
10.91 in

Description

800 Lumen Rechargeable Work Light with Top Light

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.