Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

ATD 800W Power Inverter

  • Mfr # 5952

  • Zoro # G112430228


product price: $230.99
/ea
Free Shipping & Returns

Key Features

Features
For use with 12V systems; Input DC voltage range: DC 11V-14V; Output voltage: AC100~120V; Overload and short-circuit protection; Over voltage and low voltage protection; Built-in cooling fan; (2) USB output DC 5V (max 3.1A); (3) 110V AC 3-prong outlets with waterproof cover; Modified sine wave; Maximum Continuous Power: 800 Watts; Peak Load Power Rate: Up to 1600 WattsOwner's Manual
Length
9.45 in
Depth
4.61 in
Width
8.19 in
Includes
12V DC vehicle power plug; 9 AWG 30-inch battery terminal cables (black, red); Ground wire (yellow, green); (4) Mounting screws
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5952
Zoro #
G112430228
UPC #
663126059521
Country of Origin
China

Dimensions

Length
9.45 in
Depth
4.61 in
Width
8.19 in

Details

Features
For use with 12V systems; Input DC voltage range: DC 11V-14V; Output voltage: AC100~120V; Overload and short-circuit protection; Over voltage and low voltage protection; Built-in cooling fan; (2) USB output DC 5V (max 3.1A); (3) 110V AC 3-prong outlets with waterproof cover; Modified sine wave; Maximum Continuous Power: 800 Watts; Peak Load Power Rate: Up to 1600 WattsOwner's Manual
Includes
12V DC vehicle power plug; 9 AWG 30-inch battery terminal cables (black, red); Ground wire (yellow, green); (4) Mounting screws

Description

800W Power Inverter

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.