Zoro Homepage

ATD 8:1 Infrared Thermometer

  • Mfr # 70000

  • Zoro # G112513891


product price: $76.69
/ea
Free Shipping & Returns

Key Features

Height
6 in
Length
11 in
Features
Width
10 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
70000
Zoro #
G112513891
UPC #
663126700003
Country of Origin
China

Dimensions

Height
6 in
Length
11 in
Width
10 in

Details

Features

Description

8:1 Infrared Thermometer

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.