
ATD 9-Piece All Purpose Chisel Set
Mfr # 5730
Zoro # G712426874
product price: $65.75
/eaKey Features
Chisel Shank Size
1.18 in
Chisel Tip Width
13.31 in
Tool Overall Length
1.63 in
Includes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
5730
Zoro #
G712426874
UPC #
663126057305
Country of Origin
China
Dimensions
Chisel Shank Size
1.18 in
Chisel Tip Width
13.31 in
Tool Overall Length
1.63 in
Details
Includes
Description
9-Piece All Purpose Chisel Set
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.