Zoro Homepage

ATD 9-Piece Scraper Hook and Pick Set

  • Mfr # 8424

  • Zoro # G512426838


product price: $37.05
/ea

Key Features

Includes
(4) mini precision tools and (5) full size tools: (1) Mini Straight Pick; (1) Mini Full Hook; (1) Mini 45 Hook; (1) Mini 90 Hook; (1) Large 1-inch Scraper; (1) Large Straight Pick; (1) Large Full Hook; (1) Large 45 Hook; (1) Large 90 Hook
Overall Length
14.57 in
Depth
1.57 in
Width
1.51 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8424
Zoro #
G512426838
UPC #
663126084240
Country of Origin
China

Dimensions

Overall Length
14.57 in
Depth
1.57 in
Width
1.51 in

Details

Includes
(4) mini precision tools and (5) full size tools: (1) Mini Straight Pick; (1) Mini Full Hook; (1) Mini 45 Hook; (1) Mini 90 Hook; (1) Large 1-inch Scraper; (1) Large Straight Pick; (1) Large Full Hook; (1) Large 45 Hook; (1) Large 90 Hook

Description

9-Piece Scraper, Hook and Pick Set

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.