Zoro Homepage

ATD 90 lbs. Pressure Blaster

  • Mfr # 8402

  • Zoro # G112680869


product price: $328.99
/ea
Free Shipping & Returns

Key Features

Depth
16.93 in
Width
14.96 in
Length
31.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8402
Zoro #
G112680869
UPC #
663126084028
Country of Origin
China

Dimensions

Depth
16.93 in
Width
14.96 in
Length
31.5 in

Description

90 lbs. Pressure Blaster

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.