Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

ATD 95-Piece Brake Line Fittings Assortment

  • Mfr # 39361

  • Zoro # G612430247


product price: $203.99
/ea
Free Shipping & Returns

Key Features

Width
2.25 in
Length
13.25 in
Includes
Set Contains: (5) Tube Nut - 3/16" - 3/8 - Inv; (5) Tube Nut - 3/16" Long - 3/8 Inv; (5) Tube Nut - 1/4" - 7/16 - Inv; (5) Tube Nut - 1/4" Long - 7/16 Inv; (5) Tube Nut (Japanese) M10 - Inv; (5) Tube Nut (Euro) M10 - Bub; (5) Tube Nut (Brit) 3/8 - Bub; (5) Union 3/16 x 3/8 Inv; (5) Union 1/4" x 7/16"; (5) Union 3/16 x 3/8-24 Bub; (5) Union 3/16 x M10 x 1.0 Bub; (5) Union 3/16 x M10 x 1.0 Inv; (5) Adapter - 3/8 Inv x 3/8 Bub; (5) Adapter - 3/8 inv x M10 Bub; (5) Adapter - 3/8 Inv x 7/16 Inv; (5) Adapter - 7/16 Inv x 1/2 Inv; (5) Adapter - 7/16 Inv x 9/16 Inv; (5) Adapter - 3/8 Inv x 1/2 Inv; (5) Adapter - 3/8 Inv x 9/16 Inv; Molded storage case included
Depth
9 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
39361
Zoro #
G612430247
UPC #
663126393618
Country of Origin
China

Dimensions

Width
2.25 in
Length
13.25 in
Depth
9 in

Details

Includes
Set Contains: (5) Tube Nut - 3/16" - 3/8 - Inv; (5) Tube Nut - 3/16" Long - 3/8 Inv; (5) Tube Nut - 1/4" - 7/16 - Inv; (5) Tube Nut - 1/4" Long - 7/16 Inv; (5) Tube Nut (Japanese) M10 - Inv; (5) Tube Nut (Euro) M10 - Bub; (5) Tube Nut (Brit) 3/8 - Bub; (5) Union 3/16 x 3/8 Inv; (5) Union 1/4" x 7/16"; (5) Union 3/16 x 3/8-24 Bub; (5) Union 3/16 x M10 x 1.0 Bub; (5) Union 3/16 x M10 x 1.0 Inv; (5) Adapter - 3/8 Inv x 3/8 Bub; (5) Adapter - 3/8 inv x M10 Bub; (5) Adapter - 3/8 Inv x 7/16 Inv; (5) Adapter - 7/16 Inv x 1/2 Inv; (5) Adapter - 7/16 Inv x 9/16 Inv; (5) Adapter - 3/8 Inv x 1/2 Inv; (5) Adapter - 3/8 Inv x 9/16 Inv; Molded storage case included

Description

95-Piece Brake Line Fittings Assortment

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.