Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

ATD Adjustable Bumper Stand

  • Mfr # 6572

  • Zoro # G412538891


product price: $294.99
/ea
Free Shipping & Returns

Key Features

Height
3.9 in
Length
37.4 in
Width
33 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
6572
Zoro #
G412538891
UPC #
663126065720
Country of Origin
China

Dimensions

Height
3.9 in
Length
37.4 in
Width
33 in

Description

Adjustable Bumper Stand

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.