Zoro Homepage

ATD Air Body Saw

  • Mfr # 2142A

  • Zoro # G012430137


product price: $94.29
/ea
Free Shipping & Returns

Key Features

Overall Length
1.91 in
Includes
(1 each) 18 TPI and 24 TPI blades; 1/4-inch Quick-connect air hose fitting; (2) Wrenches; Air Tool Oil
Width
3.15 in
Depth
1.81 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2142A
Zoro #
G012430137
UPC #
663126021429
Country of Origin
China

Dimensions

Overall Length
1.91 in
Width
3.15 in
Depth
1.81 in

Details

Includes
(1 each) 18 TPI and 24 TPI blades; 1/4-inch Quick-connect air hose fitting; (2) Wrenches; Air Tool Oil

Description

Air Body Saw

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.