Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

ATD Automatic Center Punch

  • Mfr # 703

  • Zoro # G612426806


product price: $20.49
/ea

Key Features

Length
2.4 in
Width
8.94 in
Depth
0.47 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
703
Zoro #
G612426806
UPC #
663126007034
Country of Origin
India

Dimensions

Length
2.4 in
Width
8.94 in
Depth
0.47 in

Description

Automatic Center Punch

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.