Zoro Homepage

ATD Car Dolly Set

  • Mfr # 7466

  • Zoro # G612430179


product price: $178.99
/ea
Free Shipping & Returns

Key Features

Length
17.13 in
Width
13.58 in
Depth
5.12 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7466
Zoro #
G612430179
UPC #
663126074661
Country of Origin
China

Dimensions

Length
17.13 in
Width
13.58 in
Depth
5.12 in

Description

Car Dolly Set

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.