Zoro Homepage

ATD Deluxe Steering Wheel Remover and Steering Column Service Tool Set

  • Mfr # 3059

  • Zoro # G912538841


product price: $118.99
/ea
Free Shipping & Returns

Key Features

Includes
Length
12.91 in
Width
9.84 in
Depth (In.)
29.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3059
Zoro #
G912538841
UPC #
663126030599
Country of Origin
Taiwan, Province of China

Dimensions

Length
12.91 in
Width
9.84 in
Depth (In.)
29.5 in

Details

Includes

Description

Deluxe Steering Wheel Remover and Steering Column Service Tool Set

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.