Zoro Homepage

ATD Double Blade Panel Cutter

  • Mfr # 5700

  • Zoro # G312430165


product price: $12.75
/ea

Key Features

Chisel Shank Size
0.83 in
Chisel Tip Width
2.76 in
Tool Overall Length
9.65 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5700
Zoro #
G312430165
UPC #
663126057008
Country of Origin
China

Dimensions

Chisel Shank Size
0.83 in
Chisel Tip Width
2.76 in
Tool Overall Length
9.65 in

Description

Double Blade Panel Cutter

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.