Zoro Homepage

ATD Dual Temperature High Output Heat Gun

  • Mfr # 3739

  • Zoro # G412427331


product price: $175.99
/ea
Free Shipping & Returns

Key Features

Width
14.2 in
Length
7.9 in
Depth
11 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3739
Zoro #
G412427331
UPC #
663126037390
Country of Origin
China

Dimensions

Width
14.2 in
Length
7.9 in
Depth
11 in

Description

Dual Temperature High Output Heat Gun

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.