Zoro Homepage

ATD Extra Large Blow Molded Creeper

  • Mfr # 81060

  • Zoro # G612426899


product price: $157.99
/ea
Free Shipping & Returns

Key Features

Depth
4.72 in
Length
46.6 in
Width
22.64 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
81060
Zoro #
G612426899
UPC #
663126810603
Country of Origin
China

Dimensions

Depth
4.72 in
Length
46.6 in
Width
22.64 in

Description

Extra Large Blow Molded Creeper

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.