Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

ATD Fireman Style Water Hose Nozzle

  • Mfr # 9101

  • Zoro # G312538816


product price: $21.89
/ea

Key Features

Height
2.76 in
Length
9.45 in
Width
5.71 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
9101
Zoro #
G312538816
UPC #
663126091019
Country of Origin
China

Dimensions

Height
2.76 in
Length
9.45 in
Width
5.71 in

Description

Fireman Style Water Hose Nozzle

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.