Zoro Homepage

ATD Flip Front Welding Helmet

  • Mfr # 3749

  • Zoro # G712426843


product price: $19.49
/ea

Key Features

Length
14.2 in
Width
12.6 in
Depth
9.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3749
Zoro #
G712426843
UPC #
663126037499
Country of Origin
Taiwan, Province of China

Dimensions

Length
14.2 in
Width
12.6 in
Depth
9.5 in

Description

Flip Front Welding Helmet

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.