Zoro Homepage

ATD Fluid Transfer Gun

  • Mfr # 5040

  • Zoro # G912538667


product price: $37.45
/ea

Key Features

Length
15.34 in
Width
5.31 in
Depth
2.75 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5040
Zoro #
G912538667
UPC #
663126050405
Country of Origin
India

Dimensions

Length
15.34 in
Width
5.31 in
Depth
2.75 in

Description

Fluid Transfer Gun

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.