
ATD Heater Attachment For 300 CFM Blower
Mfr # 40302
Zoro # G612538790
product price: $76.95
/ea
Free Shipping & Returns
Key Features
Length
6 in
Depth
4 in
Width
7 in
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
40302
Zoro #
G612538790
UPC #
663126403027
Country of Origin
China
Dimensions
Length
6 in
Depth
4 in
Width
7 in
Description
Heater Attachment For 300 CFM Blower
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.