Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

ATD Heavy-Duty 3-in-1 Low Profile Z Creeper

  • Mfr # 81049

  • Zoro # G712426881


product price: $181.99
/ea
Free Shipping & Returns

Key Features

Width
26.77 in
Length
40.94 in
Depth
5.12 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
81049
Zoro #
G712426881
UPC #
663126810498
Country of Origin
China

Dimensions

Width
26.77 in
Length
40.94 in
Depth
5.12 in

Description

Heavy-Duty 3-in-1 Low Profile Z Creeper

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.