Zoro Homepage

ATD Heavy-Duty Air Hammer

  • Mfr # 2150A

  • Zoro # G512426890


product price: $37.65
/ea

Key Features

Throat Depth
2.1 in
Overall Width
6.82 in
Overall Length
7.92 in
Includes
Includes: Tapered Punch; Flat Chisel; Weld Buster; Single Cut; Panel Cutter; Quick Change Retainer
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2150A
Zoro #
G512426890
UPC #
663126360863
Country of Origin
China

Dimensions

Throat Depth
2.1 in
Overall Width
6.82 in
Overall Length
7.92 in

Details

Includes
Includes: Tapered Punch; Flat Chisel; Weld Buster; Single Cut; Panel Cutter; Quick Change Retainer

Description

Heavy-Duty Air Hammer

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.