Zoro Homepage

ATD Heavy-Duty Automatic Wire Stripper

  • Mfr # 1996

  • Zoro # G512514122


product price: $39.99
/ea

Key Features

Width
4 in
Length (In.)
8.25 in
Depth
4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1996
Zoro #
G512514122
UPC #
663126019969
Country of Origin
Taiwan, Province of China

Dimensions

Width
4 in
Length (In.)
8.25 in
Depth
4 in

Description

Heavy-Duty Automatic Wire Stripper

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.