Zoro Homepage

ATD Heavy-Duty Battery Carrier

  • Mfr # 5486

  • Zoro # G012430205


product price: $20.95
/ea

Key Features

Length
9.84 in
Depth
1.97 in
Width
7.87 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5486
Zoro #
G012430205
UPC #
663126054861
Country of Origin
China

Dimensions

Length
9.84 in
Depth
1.97 in
Width
7.87 in

Description

Heavy-Duty Battery Carrier

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.