Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

ATD Heavy-Duty Folding Bumper Stand

  • Mfr # 6571

  • Zoro # G312538878


product price: $95.89
/ea
Free Shipping & Returns

Key Features

Width
8.3 in
Height
3.3 in
Length
48.8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
6571
Zoro #
G312538878
UPC #
663126065713
Country of Origin
China

Dimensions

Width
8.3 in
Height
3.3 in
Length
48.8 in

Description

Heavy-Duty Folding Bumper Stand

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.