Zoro Homepage

ATD High Flow Rotary Hand Pump

  • Mfr # 5020

  • Zoro # G212537650


product price: $449.99
/ea
Free Shipping & Returns

Key Features

Length
18.5 in
Features
Width
12.2 in
Depth
5.51 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5020
Zoro #
G212537650
UPC #
663126050207
Country of Origin
India

Dimensions

Length
18.5 in
Width
12.2 in
Depth
5.51 in

Details

Features

Description

High Flow Rotary Hand Pump

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.