Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

ATD Magnetic Paint Gun Holder

  • Mfr # 6805

  • Zoro # G412680897


product price: $23.85
/ea

Key Features

Overall Height
5.12 in
Overall Width
11.61 in
Length
7.87 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6805
Zoro #
G412680897
UPC #
663126068059
Country of Origin
China

Dimensions

Overall Height
5.12 in
Overall Width
11.61 in
Length
7.87 in

Description

Magnetic Paint Gun Holder

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.