Zoro Homepage

ATD Masking Film Dispenser

  • Mfr # 6559

  • Zoro # G312538793


product price: $107.99
/ea
Free Shipping & Returns

Key Features

Width
10.7 in
Length
29.1 in
Depth
7.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6559
Zoro #
G312538793
UPC #
663126065591
Country of Origin
China

Dimensions

Width
10.7 in
Length
29.1 in
Depth
7.5 in

Description

Masking Film Dispenser

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.