Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

ATD Master Spray Gun Cleaning Kit

  • Mfr # 6848

  • Zoro # G912680892


product price: $46.75
/ea

Key Features

Includes
(1) Long-handled Angle Brush; (1) Long-handled straight Fiber Brush; (1) Medium sized Fiber Brush; (1) Medium sized Wire Brush; (5) Fine Fiber Brushes; (2) Hobby Knife Holders; (6) Fine Points; (1) Plastic-handled Brush; (3) Detail Brushes; (1) Bottle of Cleaning Solution; Shipping Weight: 1.0 lbs.
Overall Height
1.38 in
Overall Width
7.48 in
Length
12.6 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6848
Zoro #
G912680892
UPC #
663126068486
Country of Origin
China

Dimensions

Overall Height
1.38 in
Overall Width
7.48 in
Length
12.6 in

Details

Includes
(1) Long-handled Angle Brush; (1) Long-handled straight Fiber Brush; (1) Medium sized Fiber Brush; (1) Medium sized Wire Brush; (5) Fine Fiber Brushes; (2) Hobby Knife Holders; (6) Fine Points; (1) Plastic-handled Brush; (3) Detail Brushes; (1) Bottle of Cleaning Solution; Shipping Weight: 1.0 lbs.

Description

Master Spray Gun Cleaning Kit

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.