Zoro Homepage

ATD Mechanic-foots Padded Creeper Seat

  • Mfr # 81009

  • Zoro # G312426809


product price: $119.99
/ea
Free Shipping & Returns

Key Features

Width
14.96 in
Depth
13.39 in
Length
17.91 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
81009
Zoro #
G312426809
UPC #
663126810092
Country of Origin
China

Dimensions

Width
14.96 in
Depth
13.39 in
Length
17.91 in

Description

Mechanic's Padded Creeper Seat

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.