Zoro Homepage

ATD Pistol Grip Adjustable Water Hose Nozzle

  • Mfr # 9100

  • Zoro # G312538809


product price: $14.19
/ea

Key Features

Width
5.12 in
Length
7.9 in
Height
1.38 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9100
Zoro #
G312538809
UPC #
663126091002
Country of Origin
China

Dimensions

Width
5.12 in
Length
7.9 in
Height
1.38 in

Description

Pistol Grip Adjustable Water Hose Nozzle

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.