Zoro Homepage

ATD Pulley Puller and Installer

  • Mfr # 3052

  • Zoro # G812426842


product price: $72.35
/ea

Key Features

Puller Length
8.66 in
Depth
1.96 in
Width
7.08 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3052
Zoro #
G812426842
UPC #
663126030520
Country of Origin
Taiwan, Province of China

Dimensions

Puller Length
8.66 in
Depth
1.96 in
Width
7.08 in

Description

Pulley Puller and Installer

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.