Zoro Homepage

ATD Rectangular Mirror with Telescoping Handle

  • Mfr # 333

  • Zoro # G512513941


product price: $12.55
/ea

Key Features

Width
4.25 in
Length
10.75 in
Depth
1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
333
Zoro #
G512513941
UPC #
663126003333
Country of Origin
China

Dimensions

Width
4.25 in
Length
10.75 in
Depth
1 in

Description

Rectangular Mirror with Telescoping Handle

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.