Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

ATD Shop Stool with Flame Design

  • Mfr # 81056

  • Zoro # G112537705


product price: $113.99
/ea
Free Shipping & Returns

Key Features

Length
25.59 in
Depth
3.94 in
Width
21.85 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
81056
Zoro #
G112537705
UPC #
663126810566
Country of Origin
China

Dimensions

Length
25.59 in
Depth
3.94 in
Width
21.85 in

Description

Shop Stool with Flame Design

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.