Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

ATD Stainless Steel Round Magnetic Tray

  • Mfr # 8760

  • Zoro # G012426888


product price: $9.99
/ea

Key Features

Length
7 in
Depth
6.3 in
Width
4.75 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8760
Zoro #
G012426888
UPC #
663126087609
Country of Origin
China

Dimensions

Length
7 in
Depth
6.3 in
Width
4.75 in

Description

Stainless Steel Round Magnetic Tray

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.