Zoro Homepage

ATD Tailpipe Expander Set

  • Mfr # 5723

  • Zoro # G612430087


product price: $80.19
/ea
Free Shipping & Returns

Key Features

Width
7.68 in
Length
11.42 in
Includes
Small Expander: 1-1/8-inch to 1-3/4-inch; Medium Expander: 1-1/2-inch to 2-1/2-inch; Large Expander: 2-1/8-inch to 3-1/2-inch; (3) Spare sets of rubber O-rings; Blow molded storage case
Depth
2.56 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5723
Zoro #
G612430087
UPC #
663126057237
Country of Origin
China

Dimensions

Width
7.68 in
Length
11.42 in
Depth
2.56 in

Details

Includes
Small Expander: 1-1/8-inch to 1-3/4-inch; Medium Expander: 1-1/2-inch to 2-1/2-inch; Large Expander: 2-1/8-inch to 3-1/2-inch; (3) Spare sets of rubber O-rings; Blow molded storage case

Description

Tailpipe Expander Set

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.