Zoro Homepage

ATD Tools ATD-3456 5 Cfm Vacuum Pump

  • Mfr # ATD-3456

  • Zoro # G604166161


product price: $300.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ATD-3456
Zoro #
G604166161
UPC #
663126034566
Country of Origin
China

Description

Features :
  • High efficiency single stage pump.
  • Free Air Displacement - 5 CFM.
  • Ultimate Vacuum - 80 Microns.
  • Voltage - 110-120V, 60 Hz.
  • Power - 1/4 Hp.
  • 1/4 in.SAE and 1/2 in.ACME port access.
  • Large fan keeps vacuum pump cooler and extends life.
  • Easy access oil fill port.
  • Exhaust at oil fill location.
  • Case Quantity - 1.
  • Item Weight - 34.000 lbs.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.