Zoro Homepage

ATD Tools ATD-5478 Master Flaring And Tubing Tool Set

  • Mfr # ATD-5478

  • Zoro # G304062077


product price: $136.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ATD-5478
Zoro #
G304062077
UPC #
663126054786
Country of Origin
China

Description

Master Flaring & Tubing Tool Set

Features
  • Includes cutting, bending & flaring tools designed for use on steel brake, transmission & fuel lines and copper, aluminum & brass tubing
  • Makes SAE 45-deg. double & single flares in 3/16 in., 1/4 in., 5/16 in., 3/8 in. & 1/2 in. tubes
  • Makes ISO bubble flares in 4.75mm, 6mm, 8mm & 10mm tubes found on many European, Asian & some domestic vehicles
  • Roller style tubing bender makes tight bends without collapsing the tube
  • Mini tubing cutter for 1/8 in. to 5/8 in. diameter tubes allows use in tight areas
  • Item Weight - 3 lbs.
Includes
  • Universal flaring tool yoke
  • SAE flaring tool bar assembly
  • (5) SAE flaring tool adapters: 3/16 in., 1/4 in., 5/16 in., 3/8 in., 1/2 in.
  • Metric flaring tool bar assembly
  • (4) ISO bubble flaring tool adapters: 4.75mm, 6mm, 8mm, 10mm
  • Tubing bender with two adapter wheels
  • Mini tubing cutter
  • Adapter wrench

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.