Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

ATD Tools ATD-6902 Hvlp Primer Spray Gun; 1.8 mm

  • Mfr # ATD-6902

  • Zoro # G904151232


product price: $97.29
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ATD-6902
Zoro #
G904151232
UPC #
663126069025
Country of Origin
China

Description

Features
  • All-Purpose Spray Paint Gun.
  • Produces High Quality Paint Atomization.
  • High Volume, Low Pressure Minimizes Overspray.
  • Fully adjustable wide fan pattern control.
  • 1-Liter Aluminum Cup.
  • 1.8 mm Nozzle.
  • Operating Pressure: 29-50 psi.
  • Average Air Consumption: 6-9 CFM.
  • Air Inlet Thread: 1/4 in. NPSM.
  • Required Compressor: 2 Hp.
  • Max Pattern @ 8 in. Distance: 11 in.
  • Item Weight - 0.5 lbs.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.