Zoro Homepage

ATD Transverse Engine Bar with Arm Support

  • Mfr # 7477

  • Zoro # G912430169


product price: $166.99
/ea
Free Shipping & Returns

Key Features

Width
5.51 in
Length
40.55 in
Depth
3.94 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7477
Zoro #
G912430169
UPC #
663126074777
Country of Origin
China

Dimensions

Width
5.51 in
Length
40.55 in
Depth
3.94 in

Description

Transverse Engine Bar with Arm Support

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.