
ATD Truck Ramps
Mfr # 7320A
Zoro # G312430202
product price: $1,173.99
/ea
Item requires special delivery charges. A $155.00 per item surcharge will be applied.
Key Features
Length
50.79 in
Width
14.96 in
Overall Height (In.)
10.23 in
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
7320A
Zoro #
G312430202
UPC #
663126370053
Country of Origin
China
Dimensions
Length
50.79 in
Width
14.96 in
Overall Height (In.)
10.23 in
Description
Truck Ramps
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.