Zoro Homepage

Cable Tie, 8 in L, Black, Nylon, 50 lb Strength

  • Mfr # 20408

  • Zoro # G312426694


product price: $8.59
/ea

Key Features

Cable Tie Style
UV Stabilized
Width
5.12 in
Color
Black
Material
Nylon
Tensile Strength
50 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
20408
Zoro #
G312426694
UPC #
663126204082
Country of Origin
Thailand

Dimensions

Nominal Length
8 in
Width
5.12 in

Details

Item
Cable Tie
Cable Tie Style
UV Stabilized
Color
Black
Material
Nylon
Tensile Strength
50 lb

Description

100 Pc 8-Inch Black UV Stabilized Nylon Cable Ties

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.